Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Back UPS Pro BX 1350VA, 10 Outlets, AVR

  • Mfr # BX1350M

  • Zoro # G516440274


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1350VA
Outlet Type
10 NEMA outlets (5 surge)
Output Voltage
120V
Number of Outlets
10
Wattage
810 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX1350M
Zoro #
G516440274
UPC #
731304000000
Country of Origin
Philippines

Details

Power Rating
1350VA
Outlet Type
10 NEMA outlets (5 surge)
Output Voltage
120V
Number of Outlets
10
Wattage
810 W
Input Voltage
120 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.