Zoro Homepage

Back-UPS PRO BX Series Compact Tower Battery Backup System, 10 Outlets, 1,500 VA, 789 J

  • Mfr # BX1500M

  • Zoro # G815511163


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Depth
15.04 in
Width
3.94 in
Outlet Type
5 of which are battery backup, and 5 that are surge protection only
Number of Outlets
10
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX1500M
Zoro #
G815511163
UPC #
731304331780
Country of Origin
Philippines

Dimensions

Depth
15.04 in
Width
3.94 in
Height
9.84 in
Cord Length
6 ft

Details

Outlet Type
5 of which are battery backup, and 5 that are surge protection only
Number of Outlets
10
Item
Backup Systems
Output Voltage
120V
Input Voltage
120 V
Housing Color
Black
Standards
CEC; FCC Class B Certified; REACH; RoHS; UL Listed
Housing Material
Plastic
Fax/Modem Line Protection
DSL; Fax; Phone
Power Rating
1500VA
Wattage
900 W
Mounting
Tower

Description

Power your critical devices during an outage and stay connected to your network, so you can continue working or gaming. High-quality, uninterruptible battery backup ensures everything stays on and protected during outages and power emergencies, even your Wi-Fi, but now it does it all in a smaller, lighter, more convenient design. Automatic Voltage Regulation AVR maintains healthy voltage conditions without using battery power, saving backup runtime for outages when you need it. Active Power Factor Corrected device compatibility keeps PFC devices from unexpectedly shutting down when switching to backup power during an outage. Hot-swappable, user-replaceable batteries allow you to easily and quickly exchange them without shutting down, without having to interrupt protection. USB ports deliver convenient mobile-device charging. LCD interface displays easy-to-note information on utility and UPS status. Audible alarms notify you of changing utility power and UPS conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.