Zoro Homepage

BLANKING PANEL 42-48U SX / 42

  • Mfr # ACDC2575

  • Zoro # G516023064


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Width
11.9 in
Height
1.3 in
Depth
91.1 in
Compatible Rack Height
42U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDC2575
Zoro #
G516023064
UPC #
731304299301
Country of Origin
Thailand

Dimensions

Width
11.9 in
Height
1.3 in
Depth
91.1 in
Compatible Rack Height
42U

Details

Item
Blanking Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.