BLANKING PANEL 42-48U SX / 42
Mfr # ACDC2576
Zoro # G816023054
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Width
23.6 in
Compatible Rack Height
42U
Compatible With
APC Thermal Containment Rack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACDC2576
Zoro #
G816023054
UPC #
731304299318
Country of Origin
Thailand
Dimensions
Width
23.6 in
Compatible Rack Height
42U
Depth
91.1 in
Height
1.3 in
Details
Item
Blanking Panel
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), China Restriction of Hazardous Substances (China RoHS), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Compatible With
APC Thermal Containment Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.