Zoro Homepage

Blanking Panel Kit

  • Mfr # AR8101BLK

  • Zoro # G016471495


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Rack
Color
Black
Toxic Heavy Metal Free
Yes
Width
19 in
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR8101BLK
Zoro #
G016471495
UPC #
731304000000
Country of Origin
China

Dimensions

Width
19 in
Depth
0.1 in
Height
3.5 in
Compatible Rack Height
15U

Details

Device Supported
Rack
Color
Black
Toxic Heavy Metal Free
Yes
Item
Blanking Panel
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Mounting Location
Front
Mounting Preference
No Preference
Mercury Free
Yes
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.