Zoro Homepage

BRACKET KIT 0U RACK PDU HP

  • Mfr # AP7406

  • Zoro # G016151656


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Width
4.49 in
REACH free of SVHC
Yes
Mounting Location
Vertical
Mounting Preference
No Preference
Height
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7406
Zoro #
G016151656
UPC #
731304258766
Country of Origin
China

Dimensions

Width
4.49 in
Height
2.76 in
Depth
0.75 in

Details

Item
Mounting Bracket
REACH free of SVHC
Yes
Mounting Location
Vertical
Mounting Preference
No Preference
Compatible With
HP Enclosure
Environmentally Friendly
Yes
Device Supported
PDU
Certifications & Standards
cUL Listed, METI Denan, UL Listed,
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Lead Free
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.