Zoro Homepage

BRACKET KIT 0U RACK PDU HP/D

  • Mfr # AP7400

  • Zoro # G316151486


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Width
2.52 in
Mounting Preference
No Preference
REACH free of SVHC
Yes
Compatible With
Compaq/Dell PDUs
Package Contents
Rack Mounting Brackets, Installation Guide, Mounting hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7400
Zoro #
G316151486
UPC #
731304217534
Country of Origin
China

Dimensions

Width
2.52 in
Depth
2.64 in
Height
0.24 in

Details

Mounting Preference
No Preference
Item
Mounting Bracket
REACH free of SVHC
Yes
Compatible With
Compaq/Dell PDUs
Package Contents
Rack Mounting Brackets, Installation Guide, Mounting hardware
Lead Free
Yes
Device Supported
PDU
Certifications & Standards
Reference contains Substances of Very High Concern above the threshold
Mercury Free
Yes
Color
Black
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Location
Front

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.