BRACKET KIT REAR RAILS RACK
Mfr # AP7768
Zoro # G916151473
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Compatible With
APC Automatic Transfer Switch
Mercury Free
Yes
Color
Black
Certifications & Standards
Reference contains Substances of Very High Concern above the threshold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP7768
Zoro #
G916151473
UPC #
731304256229
Country of Origin
China
Dimensions
Height
1.69 in
Depth
0.94 in
Width
20.43 in
Details
Compatible With
APC Automatic Transfer Switch
Mercury Free
Yes
Color
Black
Certifications & Standards
Reference contains Substances of Very High Concern above the threshold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
Front and Rear Rail Bracket Kit, Installation Guide
Environmentally Friendly
Yes
Lead Free
Yes
Item
Mounting Bracket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.