UPS Battery, Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC

  • Mfr # APCRBC117

  • Zoro # G5120512


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC
Voltage - Batteries
120V DC
Battery Connection
Detachable Cable
Battery Connection - UPS Batteries
Detachable Cable
Width - Batteries
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCRBC117
Zoro #
G5120512
UPC #
731304282679
Country of Origin
Philippines

Dimensions

Width - Batteries
8 in
Depth - Batteries
23 in
Height - Batteries
3 in
Height
7.6 cm
Width
8"
Depth
58.4 cm
Overall Width
8 in
Overall Height
3 in
Overall Depth
23 in

Details

Item
UPS Battery
For Use With
Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC
Voltage - Batteries
120V DC
Battery Connection
Detachable Cable
Battery Connection - UPS Batteries
Detachable Cable
Item - UPS Battery
Replacement UPS Battery
Includes
All Required Connectors, Battery Recycling Guide, Installation Guide, Reusable Packaging
Voltage
120 V DC
Product Name
UPS Replacement Battery Cartridge #117
Battery Chemistry
Valve Regulated Lead Acid
Operating altitude
0...10000 ft
Hot Swappable
Yes
Provided Equipment
All required connectors || Battery recycling guide || Installation guide || Reusable packaging
Battery Characteristics
Spill-proof/Maintenance-free
Battery Energy
600 VAh
Package Contents
UPS Replacement Battery Cartridge #117 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Storage altitude
0-50000 ft
Compatibility
APC UPS: SMX2200RMHV2U, SMX3000RMHV2U, SMX3000RMHV2UNC
Battery Type
Lead-Acid battery
Ambient Air Temperature For Operation
0-40°C
Storage Relative Humidity
0-95 %
Battery Voltage
120 V
Mounting Mode
not rack-mountable
Maximum Battery Life
5 Year
Relative Humidity
0-95 %
Product Or Component Type
replacement battery cartridge
Product Type
Battery Unit
Minimum Battery Life
3 Year
Device Mounting
Enclosed battery cartridge
Output Voltage
120 V DC
Ambient Air Temperature For Storage
-15-45°C
Operating Temperature - Maximum
104 Degrees F
Compatible with Manufacturer Model Number
SMX2200R2HVNC, SMX2200RMHV2U, SMX3000RMHV2U, SMX3000RMHV2UNC
Manufacturer Warranty
2 yr
Battery Life - Minimum
3 yr
Operating Temperature - Minimum
32 Degrees F
UPS Battery Type
Replacement
Compatible Manufacturer Model Number
SMX2200R2HVNC, SMX2200RMHV2U, SMX3000RMHV2U, SMX3000RMHV2UNC
Compatible Manufacturer Part Number
SMX2200R2HVNC, SMX2200RMHV2U, SMX3000RMHV2U, SMX3000RMHV2UNC
Compatible with Manufacturer Model No.
SMX2200R2HVNC, SMX2200RMHV2U, SMX3000RMHV2U, SMX3000RMHV2UNC
Compatible with Mfr. Model No.
SMX2200R2HVNC, SMX2200RMHV2U, SMX3000RMHV2U, SMX3000RMHV2UNC
For Use with Mfr Model Number
SMX2200R2HVNC, SMX2200RMHV2U, SMX3000RMHV2U, SMX3000RMHV2UNC
For Use With Mfr. Model Number
SMX2200R2HVNC, SMX2200RMHV2U, SMX3000RMHV2U, SMX3000RMHV2UNC
Compatible Pump Manufacturer Part Number
SMX2200R2HVNC, SMX2200RMHV2U, SMX3000RMHV2U, SMX3000RMHV2UNC
Compatible Mfr. Model Number
SMX2200R2HVNC, SMX2200RMHV2U, SMX3000RMHV2U, SMX3000RMHV2UNC

Description

Replacement UPS Battery, For Use With Mfr. No. SMX2000RMLV2U, SMX2200RMLV2U, SMX3000RMHV2UNC, SMX3000RMLV2U, SMX3000RMLV2UNC, Voltage - Batteries 120V DC, Battery Connection Detachable Cable, Height - Batteries 3 in, Depth - Batteries 23 in, Width - Batteries 8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.