Zoro Homepage

UPS Battery, Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, 48V DC, Detachable Cable

  • Mfr # APCRBC115

  • Zoro # G5120497


product price: $329.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC
Voltage - Batteries
48V DC
Battery Connection
Detachable Cable
Height - Batteries
3 1/4 in
Item - UPS Battery
Replacement UPS Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCRBC115
Zoro #
G5120497
UPC #
731304281689
Country of Origin
Taiwan, Province of China

Dimensions

Height - Batteries
3 1/4 in
Depth - Batteries
16 1/2 in
Width - Batteries
6 1/2 in
Width
16.5 cm
Depth
41.9 cm
Height
8.3 cm
Overall Height
3 1/4 in
Overall Width
6 1/2 in
Overall Depth
16 1/2 in

Details

Item
UPS Battery
For Use With
Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC
Voltage - Batteries
48V DC
Battery Connection
Detachable Cable
Item - UPS Battery
Replacement UPS Battery
Battery Connection - UPS Batteries
Detachable Cable
Includes
All Required Connectors, Battery Recycling Guide, Installation Guide, Reusable Packaging
Color
Black
Voltage
48 V DC
Battery Characteristics
Spill-proof/Maintenance-free
Ambient Air Temperature For Storage
-15-45°C
Storage altitude
0-50000 ft
Battery Type
Lead-Acid battery
Operating altitude
0...10000 ft
Package Contents
APCRBC115 UPS Replacement Battery Cartridge , All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Ambient Air Temperature For Operation
0-40°C
Product Type
Battery Unit
Battery Chemistry
Valve Regulated Lead Acid
Storage Relative Humidity
0-95 %
Relative Humidity
0-95 %
Battery Voltage
48V
Mounting Mode
not rack-mountable
Backup/Run Time
0.08 Hour Full Load, 0.23 Hour Half Load
Product Name
APCRBC115 UPS Replacement Battery Cartridge
Provided Equipment
All required connectors || Battery recycling guide || Installation guide || Reusable packaging
Product Color
Black
Product Or Component Type
replacement battery cartridge
Device Mounting
Enclosed battery cartridge
Compatibility
APC UPS: SMX1500RMI2U, SMX1500RMI2UNC
Battery Life - Minimum
3 yr
Compatible with Manufacturer Model Number
SMX1500RMI2U, SMX1500RMI2UNC, SMX48RMBP2U, SMX48RMBP2US
Manufacturer Warranty
2 yr
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
32 Degrees F
UPS Battery Type
Replacement
Compatible Manufacturer Model Number
SMX1500RMI2U, SMX1500RMI2UNC, SMX48RMBP2U, SMX48RMBP2US
Compatible Manufacturer Part Number
SMX1500RMI2U, SMX1500RMI2UNC, SMX48RMBP2U, SMX48RMBP2US
Compatible with Manufacturer Model No.
SMX1500RMI2U, SMX1500RMI2UNC, SMX48RMBP2U, SMX48RMBP2US
Compatible with Mfr. Model No.
SMX1500RMI2U, SMX1500RMI2UNC, SMX48RMBP2U, SMX48RMBP2US
For Use with Mfr Model Number
SMX1500RMI2U, SMX1500RMI2UNC, SMX48RMBP2U, SMX48RMBP2US
For Use With Mfr. Model Number
SMX1500RMI2U, SMX1500RMI2UNC, SMX48RMBP2U, SMX48RMBP2US
Compatible Pump Manufacturer Part Number
SMX1500RMI2U, SMX1500RMI2UNC, SMX48RMBP2U, SMX48RMBP2US
Compatible Mfr. Model Number
SMX1500RMI2U, SMX1500RMI2UNC, SMX48RMBP2U, SMX48RMBP2US

Description

Replacement UPS Battery, For Use With Mfr. No. SMX48RMBP2U, SMX1500RM2U, SMX1500RM2UNC, Voltage - Batteries 48V DC, Battery Connection Detachable Cable, Height - Batteries 3 1/4 in, Depth - Batteries 16 1/2 in, Width - Batteries 6 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.