UPS Battery, Mfr. No. SMT1000RM2U, SMC1500-2U, 48V DC, Detachable Cable

  • Mfr # APCRBC132

  • Zoro # G5120479


product price:  $360.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SMT1000RM2U, SMC1500-2U
Voltage - Batteries
48V DC
Battery Connection
Detachable Cable
Item - UPS Battery
Replacement UPS Battery
Width - Batteries
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APCRBC132
Zoro #
G5120479
UPC #
731304291275
Country of Origin
Philippines

Dimensions

Width - Batteries
8 1/2 in
Depth - Batteries
13 1/2 in
Height - Batteries
3 1/4 in
Height
8.3 cm
Depth
34.3 cm
Width
21.6 cm
Overall Width
8 1/2 in
Overall Height
3 1/4 in
Overall Depth
13 1/2 in

Details

Item
UPS Battery
For Use With
Mfr. No. SMT1000RM2U, SMC1500-2U
Voltage - Batteries
48V DC
Battery Connection
Detachable Cable
Item - UPS Battery
Replacement UPS Battery
Battery Connection - UPS Batteries
Detachable Cable
Includes
Connectors, Metallic Battery Tray or Enclosure
Voltage
48 V DC
Color
Black
Storage altitude
0-50000 ft
Battery Chemistry
Valve Regulated Lead Acid
Battery Energy
336 VAh
Ambient Air Temperature For Operation
0-45°C
Storage Relative Humidity
0-95 %
Compatibility
APC SMT1000RMI2U UPS
Product Type
Battery Unit
Maximum Battery Life
5 Year
Mounting Mode
not rack-mountable
Battery Characteristics
Spill-proof/Maintenance-free
Operating altitude
0...10000 ft
Ambient Air Temperature For Storage
-15-45°C
Product Color
Black
Battery Type
Lead-Acid battery
Product Name
Replacement Battery Cartridge #132
Number Of Cables
1
Package Contents
Replacement Battery Cartridge #132 , All required connectors, Battery recycling guide, Installation guide, Metallic battery tray or enclosure, Reusable packaging
Product Or Component Type
replacement battery cartridge
Usb Compatible
No
Device Mounting
Enclosed battery cartridge
Provided Equipment
All required connectors || Battery recycling guide || Metallic battery tray or enclosure || Reusable packaging || Installation guide
Relative Humidity
0-95 %
Minimum Battery Life
3 Year
UPS Battery Type
Replacement
Battery Life - Minimum
3 yr
Compatible with Manufacturer Model Number
SMC1500I-2U
Operating Temperature - Maximum
113 Degrees F
Manufacturer Warranty
2 yr
Operating Temperature - Minimum
32 Degrees F
Compatible Manufacturer Model Number
SMC1500I-2U
Compatible Manufacturer Part Number
SMC1500I-2U
Compatible with Manufacturer Model No.
SMC1500I-2U
Compatible with Mfr. Model No.
SMC1500I-2U
For Use with Mfr Model Number
SMC1500I-2U
For Use With Mfr. Model Number
SMC1500I-2U
Compatible Pump Manufacturer Part Number
SMC1500I-2U
Compatible Mfr. Model Number
SMC1500I-2U

Description

Replacement UPS Battery, For Use With Mfr. No. SMT1000RM2U, SMC1500-2U, Voltage - Batteries 48V DC, Battery Connection Detachable Cable, Height - Batteries 3 1/4 in, Depth - Batteries 13 1/2 in, Width - Batteries 8 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.