Zoro Homepage

C1000VA LCD RM 2U 120V WITH SMARTCONNECT

  • Mfr # SMC1000-2UC

  • Zoro # G316426010


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack-mountable
Wattage
600 W
Outlet Type
6 x NEMA 5-15R
Output Voltage
120 V AC
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMC1000-2UC
Zoro #
G316426010
UPC #
731304000000
Country of Origin
Philippines

Details

Power Rating
1000 VA
Mounting
Rack-mountable
Wattage
600 W
Outlet Type
6 x NEMA 5-15R
Number of Outlets
6
Output Voltage
120 V AC
Input Voltage
120 V AC
UPS Type
Line-interactive UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.