
CABINET SEAL COEXTRUSION 1000
Mfr # NSAC2003
Zoro # G316151554
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Width
7.6 in
Depth
44 in
Product Line
NetShelter
Color
Black
Ventilation
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSAC2003
Zoro #
G316151554
UPC #
731304629269
Country of Origin
China
Dimensions
Width
7.6 in
Depth
44 in
Height
3.4 in
Details
Item
Rack Cabinet Seal
Product Line
NetShelter
Color
Black
Ventilation
Yes
Form Factor
Rack-mountable, Ceiling-mountable
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.