Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Extender, 1 Outlet(s) IEC 60309 16 A 2P + E, IEC 60309 16 A 2P + E

  • Mfr # PDX316IEC-720

  • Zoro # G212184724


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Receptacle Configuration
IEC 60309 16 A 2P + E
Plug Configuration
IEC 60309 16 A 2P + E
Standards
CE Rated
Number of Outlets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDX316IEC-720
Zoro #
G212184724
UPC #
-
Country of Origin
Thailand

Details

Item
Cable Extender
Receptacle Configuration
IEC 60309 16 A 2P + E
Plug Configuration
IEC 60309 16 A 2P + E
Standards
CE Rated
Number of Outlets
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.