Zoro Homepage

CABLE PARTITION 300MM

  • Mfr # AR8184

  • Zoro # G616303837


product price: $109.99
/ea
Free Shipping & Returns

Key Features

REACH free of SVHC
Yes
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Location
Top
Width
11.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR8184
Zoro #
G616303837
UPC #
731304261674
Country of Origin
China

Dimensions

Width
11.69 in
Depth
2.85 in
Height
5.09 in

Details

REACH free of SVHC
Yes
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Location
Top
Cable Manager Type
Cable Shielding
Environmentally Friendly
Yes
Item
Cable Organizer
Color
Black
Certifications & Standards
Free of Substances of Very High Concern above the threshold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.