CEILING PANEL, 1200MM 48IN
Mfr # ACDC2102
Zoro # G916151732
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in
Height
0.5 in
Depth
39.3 in
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACDC2102
Zoro #
G916151732
UPC #
731304298731
Country of Origin
Thailand
Dimensions
Width
23.6 in
Height
0.5 in
Depth
39.3 in
Details
Item
Roof Panel
Environmental Compliance
China Restriction of Hazardous Substances (China RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.