Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CEILING PANEL, 900MM 36IN

  • Mfr # ACDC2101

  • Zoro # G616151636


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), China Restriction of Hazardous Substances (China RoHS)
Width
23.6 in
Environmentally Friendly
Yes
Depth
27.3 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDC2101
Zoro #
G616151636
UPC #
731304298724
Country of Origin
Thailand

Dimensions

Width
23.6 in
Depth
27.3 in
Height
0.5 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), China Restriction of Hazardous Substances (China RoHS)
Item
Roof Panel
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.