Zoro Homepage

CEILING PANEL 900MM

  • Mfr # ACDC2100

  • Zoro # G016151458


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Depth
27.3 in
Height
0.5 in
Width
23.6 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDC2100
Zoro #
G016151458
UPC #
731304298717
Country of Origin
China

Dimensions

Depth
27.3 in
Height
0.5 in
Width
23.6 in

Details

Environmentally Friendly
Yes
Item
Roof Panel
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.