Zoro Homepage

CEILING PANEL MOUNT R

  • Mfr # ACDC2001

  • Zoro # G316151479


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Maximum Adjustable Height
6.61 in
Environmentally Friendly
Yes
Maximum Adjustable Width
15.59 in
Height Adjustable
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDC2001
Zoro #
G316151479
UPC #
731304298601
Country of Origin
China

Dimensions

Maximum Adjustable Height
6.61 in
Maximum Adjustable Width
15.59 in
Height Adjustable
Yes
Maximum Adjustable Depth
23.54 in

Details

Environmentally Friendly
Yes
Item
Mounting Rail
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.