COMMUNICATIONS SMARTSLOT CARD - BLACK
Mfr # AP9620
Zoro # G315920717
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Product Line
SmartSlot
Standards
UK PSTI
Number of Ports
2
Width
4.8 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AP9620
Zoro #
G315920717
UPC #
731304283218
Country of Origin
India
Dimensions
Width
4.8 in
Height
1.5 in
Details
Product Line
SmartSlot
Standards
UK PSTI
Number of Ports
2
Environmentally Friendly
Yes
Includes
Legacy Communications SmartSlot Card, RS-232 configuration cable, User manual
Connector Type
DB-9, USB 2.0
Mercury Free
Yes
Mounting Preference
No Preference
Item
Management Module
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.