Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CURTAIN DOOR MOUNTING RAIL 15

  • Mfr # ACDC2411

  • Zoro # G816151474


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Depth
66.93 in
Width
4.29 in
Height
4.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDC2411
Zoro #
G816151474
UPC #
731304299066
Country of Origin
Thailand

Dimensions

Depth
66.93 in
Width
4.29 in
Height
4.69 in

Details

Environmentally Friendly
Yes
Item
Mounting Rail
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.