Zoro Homepage

DATA CABLE PARTITION NETSHELT

  • Mfr # AR8172BLK

  • Zoro # G316151622


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Mercury Free
Yes
Environmentally Friendly
Yes
Package Contents
Shielding Partition Solid 750mm wide, Installation Guide, 1 x 8-inch/20cm grounding strap
REACH free of SVHC
Yes
Height
4.80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR8172BLK
Zoro #
G316151622
UPC #
731304199182
Country of Origin
China

Dimensions

Height
4.80 in
Width
29.41 in
Depth
2.83 in

Details

Item
Cable Organizer
Mercury Free
Yes
Environmentally Friendly
Yes
Package Contents
Shielding Partition Solid 750mm wide, Installation Guide, 1 x 8-inch/20cm grounding strap
REACH free of SVHC
Yes
Toxic Heavy Metal Free
Yes
Mounting Preference
No Preference
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Cable Manager Type
Cable Manager

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.