
DATA CABLE PARTITION NETSHELT
Mfr # AR8172BLKX417
Zoro # G716151529
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Cable Manager Type
Cable Management Panel
Width
2.83 in
Depth
31.38 in
Height
4.80 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8172BLKX417
Zoro #
G716151529
UPC #
731304303794
Country of Origin
China
Dimensions
Width
2.83 in
Depth
31.38 in
Height
4.80 in
Details
Cable Manager Type
Cable Management Panel
Item
Cable Organizer
Color
Black
Product Line
NetShelter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.