Zoro Homepage

DOOR HEADER, 42U SX

  • Mfr # ACDC2401

  • Zoro # G616052810


product price: $1,869.99
/ea
Free Shipping & Returns

Key Features

Rack Height
42U
Height
3.4 in
Depth
57.7 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDC2401
Zoro #
G616052810
UPC #
731304298984
Country of Origin
Thailand

Dimensions

Rack Height
42U
Height
3.4 in
Depth
57.7 in
Width
9.3 in

Details

Item
Rack Door Header
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.