Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DUCT PANEL, 1012MM 40IN W X

  • Mfr # ACDC2303

  • Zoro # G016052823


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Width
19.8 in
Height
1.2 in
Depth
42.2 in
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDC2303
Zoro #
G016052823
UPC #
731304298885
Country of Origin
Thailand

Dimensions

Width
19.8 in
Height
1.2 in
Depth
42.2 in

Details

Item
Duct Panel
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.