Zoro Homepage

DUCT PANEL, 1012MM 40IN W X

  • Mfr # ACDC2305

  • Zoro # G816052740


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Width
30.3 in
Depth
42.2 in
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Height
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACDC2305
Zoro #
G816052740
UPC #
731304298908
Country of Origin
Thailand

Dimensions

Width
30.3 in
Depth
42.2 in
Height
1.2 in

Details

Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Item
Duct Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.