Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EASY UPS 3S 40 KVA 208V 3/3 UP

  • Mfr # E3SUPS40KFBS

  • Zoro # G916047523


product price: $46,679.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Wattage
40 kW
Power Rating
40 kVA
Output Voltage
208 V 3 phase
UPS Type
Built-in Static Bypass
Input Voltage
208 V 3 phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3SUPS40KFBS
Zoro #
G916047523
UPC #
-
Country of Origin
China

Details

Wattage
40 kW
Power Rating
40 kVA
Output Voltage
208 V 3 phase
UPS Type
Built-in Static Bypass
Input Voltage
208 V 3 phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.