Zoro Homepage

ENCL;13U;WALLMOUNT

  • Mfr # AR100

  • Zoro # G316470563


product price: $1,369.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Rack Height
13U
Rack Depth
19 in
Material
Steel, Glass
Compatible With
Side-to-Side Airflow
Product Line
NetShelter WX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR100
Zoro #
G316470563
UPC #
731304000000
Country of Origin
United States

Dimensions

Rack Height
13U
Rack Depth
19 in
Width
23 in
Depth
24.8 in
Rack Width
19 in
Height
26.1 in

Details

Material
Steel, Glass
Compatible With
Side-to-Side Airflow
Product Line
NetShelter WX
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Color
Black
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Cabinet
Mounting Preference
No Preference
Form Factor
Wall Mountable
Package Contents
NetShelter WX 13U Rack Cabinet, Key(s), User Manual, Wall-mounting template
Static/Stationary Weight Capacity
200.42 lb

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.