Zoro Homepage

Enclosure, 23.62 in W, 41.73 inD, 80.98in H

  • Mfr # AR2400FP1

  • Zoro # G9097961


product price: $1,233.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Mounting Style
Floor Mount
Load Rating
2205 lbs.
Rack Units
42
Height
80.98 in
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR2400FP1
Zoro #
G9097961
UPC #
00731304302049
Country of Origin
China

Dimensions

Height
80.98 in
Width
23.62 in
Depth
41.73 in
Overall Height
81 in
Overall Width
23 5/8 in
Rack Height
42
Width (metric)
60.0 cm
Depth (metric)
106.0 cm
Rack Width
19"
Height (metric)
205.7 cm
Manufacturers Warranty Length
5 yr
Overall Depth
41 3/4 in

Description

Rack Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Rack, Overall Height 81 in, Overall Width 23 5/8 in, Overall Depth 41 3/4 in, Overall Load Capacity 2,205 lb, Rack Units 42, Includes (2) Plates, Door Handle, Keys, Leveling Feet, Casters, Roof, Side Panels, Slam Latches, Includes Mounting Hardware Yes, Manufacturers Warranty Length 5 yr, Standards EIA, EIA-310E, EU, RoHS Compliant, UL 60950-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.