
Enclosures/Mounts/Racks
Mfr # AR7706
Zoro # G521916726
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Depth
0.51 in
Width
2.99 in
Color
Black
REACH free of SVHC
Yes
Mounting Preference
No Preference
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR7706
Zoro #
G521916726
UPC #
731304235279
Country of Origin
United States
Dimensions
Depth
0.51 in
Width
2.99 in
Height
4.49 in
Details
Color
Black
Item
Rack Mount
REACH free of SVHC
Yes
Mounting Preference
No Preference
Environmentally Friendly
Yes
Compatible With
APC NetShelter SX Rack Enclosure
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Package Contents
750mm Mounting Rail Brush Strip Includes: Installation Guide, Mounting Hardware
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Description
MOUNTING RAIL BRUSH STRIPS, NETSHELTER SX, 750MM WIDE
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.