Zoro Homepage

Enclosures/Mounts/Racks

  • Mfr # AR8683

  • Zoro # G121916713


product price: $49.39
/ea

Key Features

Environmentally Friendly
Yes
Height
0.63 in
Device Supported
Cable Manager
Depth
11.81 in
Width
6.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR8683
Zoro #
G121916713
UPC #
731304291657
Country of Origin
United States

Dimensions

Height
0.63 in
Depth
11.81 in
Width
6.77 in

Details

Environmentally Friendly
Yes
Device Supported
Cable Manager
Compatible With
APC 12" Wide Double-Sided Vertical Cable Manager
Package Contents
Midspan Accessory Bracket, Installation Guide
Item
Mounting Bracket
Features
Cable Management
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Color
Black
Certifications & Standards
Free of Substances of Very High Concern above the threshold

Description

CDX, CONNECTOR ACCESSORY BRACKET, 12IN (2 PER KIT)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.