Fixed Shelf for 2-Post Rack 250 lbs
Mfr # AR8422
Zoro # G616470515
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Package Contents
Double Sided Fixed Shelf for 2-Post Rack 250 lbs Black, Installation Guide, Mounting Hardware
Width
19.5 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR8422
Zoro #
G616470515
UPC #
731304000000
Country of Origin
China
Dimensions
Width
19.5 in
Height
4.9 in
Depth
10.2 in
Rack Height
3U
Details
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Package Contents
Double Sided Fixed Shelf for 2-Post Rack 250 lbs Black, Installation Guide, Mounting Hardware
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Form Factor
Rack-mountable
Environmentally Friendly
Yes
Mounting Location
Front
Color
Black
Compatible With
NetShelter 2 Post Open Frame Rack
Static/Stationary Weight Capacity
250.53 lb
Item
Rack Shelf
Mounting Preference
No Preference
REACH free of SVHC
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.