GAMING BACK-UPS, 10 OUTLET, 1500VA, PURE SINEWAVE, 120V, ARCTIC WHITE AND REACTOR CIRCLE.

  • Mfr # BGM1500-US

  • Zoro # G216425939


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
10
Mounting
Tower
UPS Type
Line-interactive UPS
Power Rating
1500VA
Input Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BGM1500-US
Zoro #
G216425939
UPC #
10731300000000
Country of Origin
United States

Details

Number of Outlets
10
Mounting
Tower
UPS Type
Line-interactive UPS
Power Rating
1500VA
Input Voltage
120 V
Wattage
900 W
Output Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.