Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEAVY DUTY SLIDING SHELF-185LBS BLACK

  • Mfr # AR8128BLK

  • Zoro # G815806290


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Rack Width
19 in
Mounting Preference
No Preference
Form Factor
Rack-mountable
REACH free of SVHC
Yes
Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR8128BLK
Zoro #
G815806290
UPC #
731304015925
Country of Origin
United States

Dimensions

Rack Width
19 in
Width
17.5 in
Depth
28.4 in
Rack Height
1U
Height
1.7 in

Details

Mounting Preference
No Preference
Form Factor
Rack-mountable
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Rack Shelf
Static/Stationary Weight Capacity
200.42 lb
Mounting Location
Front
Color
Black
Package Contents
Sliding Shelf 200lbs/91kg Black, Installation guide, Mounting Hardware, 4 x Retaining clips
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Features
Adjustable Mounting Rails
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.