Zoro Homepage

HINGED COVERS FOR NETSHELTER S

  • Mfr # AR7581A

  • Zoro # G316052875


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Package Contents
Hinged Covers for NetShelter SX 750mm Wide 42U Vertical Cable Manager (Qty 2), Installation Guide
Rack Height
42U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7581A
Zoro #
G316052875
UPC #
731304300960
Country of Origin
China

Dimensions

Rack Height
42U
Height
70 in
Depth
0.51 in
Width
4.29 in

Details

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mounting Preference
No Preference
Package Contents
Hinged Covers for NetShelter SX 750mm Wide 42U Vertical Cable Manager (Qty 2), Installation Guide
Environmentally Friendly
Yes
Certifications & Standards
TAA compliance
Mounting Location
Rear, Front
Cable Manager Type
Cover
Compatible With
APC NetShelter SX Enclosure
Item
Cable Organizer
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.