Zoro Homepage

HINGED COVERS FOR NETSHELTER S

  • Mfr # AR7586

  • Zoro # G816052818


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Cable Manager Type
Cover
Certifications & Standards
TAA compliance
Width
4.29 in
Height
77.99 in
Package Contents
Hinged Covers for NetShelter SX 750mm Wide 45U Vertical Cable Manager (Qty 2), Installation Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7586
Zoro #
G816052818
UPC #
731304300991
Country of Origin
China

Dimensions

Width
4.29 in
Height
77.99 in
Depth
0.51 in
Rack Height
45U

Details

Cable Manager Type
Cover
Certifications & Standards
TAA compliance
Package Contents
Hinged Covers for NetShelter SX 750mm Wide 45U Vertical Cable Manager (Qty 2), Installation Guide
Mounting Preference
No Preference
Mounting Location
Rear, Front
REACH free of SVHC
Yes
Item
Cable Organizer
Toxic Heavy Metal Free
Yes
Color
Black
Mercury Free
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Compatible With
APC NetShelter SX Enclosure

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.