Zoro Homepage

HINGED COVERS FOR NETSHELTER SX 750MM WIDE 48U VERTICAL CABLE MANAGER

  • Mfr # AR7589

  • Zoro # G315806264


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Front, Rear
Cable Manager Type
Cover
Environmentally Friendly
Yes
Package Contents
Hinged Covers for NetShelter SX 750mm Wide 48U Vertical Cable Manager (Qty 2), Installation Guide
REACH free of SVHC
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR7589
Zoro #
G315806264
UPC #
731304301011
Country of Origin
China

Dimensions

Depth
0.51 in
Rack Height
48U
Height
85.98 in
Width
4.29 in

Details

Mounting Location
Front, Rear
Cable Manager Type
Cover
Environmentally Friendly
Yes
Package Contents
Hinged Covers for NetShelter SX 750mm Wide 48U Vertical Cable Manager (Qty 2), Installation Guide
REACH free of SVHC
Yes
Color
Black
Mounting Preference
No Preference
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Toxic Heavy Metal Free
Yes
Certifications & Standards
TAA compliance
Item
Cable Organizer
Compatible With
APC NetShelter SX Enclosure

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.