Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYPERPOD DOOR - DUAL SLIDING DOORS 6FT

  • Mfr # FS-DR-1003-B

  • Zoro # G816470131


product price: $3,829.99
/ea
Free Shipping & Returns

Key Features

Width
11.8 in
Depth
9.8 in
Mounting Preference
No Preference
Environmentally Friendly
Yes
Height
83.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-DR-1003-B
Zoro #
G816470131
UPC #
-
Country of Origin
China

Dimensions

Width
11.8 in
Depth
9.8 in
Height
83.5 in

Details

Mounting Preference
No Preference
Environmentally Friendly
Yes
Item
Door Panel
REACH free of SVHC
Yes
Mercury Free
Yes
Certifications & Standards
cUL Listed, CE, UL Listed
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.