
HYPERPOD DOOR - SINGLE HINGED DOOR
Mfr # FS-DR-1002-U
Zoro # G516470110
product price: $1,659.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Width
5.9 in
Mounting Preference
No Preference
REACH free of SVHC
Yes
Certifications & Standards
cUL Listed, CE, UL Listed
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-DR-1002-U
Zoro #
G516470110
UPC #
-
Country of Origin
China
Dimensions
Width
5.9 in
Depth
36.8 in
Height
78.9 in
Details
Mounting Preference
No Preference
Item
Door Panel
REACH free of SVHC
Yes
Certifications & Standards
cUL Listed, CE, UL Listed
Environmentally Friendly
Yes
Mercury Free
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.