Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HYPERPOD FRAME - 4FT AISLE END PANEL X2 TALL FRAME

  • Mfr # FS-FM-4006-B

  • Zoro # G316469994


product price: $319.99
/ea
Free Shipping & Returns

Key Features

REACH free of SVHC
Yes
Certifications & Standards
cUL Listed, CE, UL Listed
Depth
20.4 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-FM-4006-B
Zoro #
G316469994
UPC #
-
Country of Origin
China

Dimensions

Depth
20.4 in
Width
1.6 in
Height
53.9 in

Details

REACH free of SVHC
Yes
Certifications & Standards
cUL Listed, CE, UL Listed
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Toxic Heavy Metal Free
Yes
Item
End Panel
Mercury Free
Yes
Mounting Preference
No Preference

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.