
HYPERPOD FRAME - 6FT AISLE END PANEL X2, TALL FRAME
Mfr # FS-FM-4004-B
Zoro # G116470091
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Height
77.9 in
REACH free of SVHC
Yes
Mounting Preference
No Preference
Certifications & Standards
cUL Listed, CE, UL Listed
Product Line
NetShelter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FS-FM-4004-B
Zoro #
G116470091
UPC #
-
Country of Origin
China
Dimensions
Height
77.9 in
Depth
1.6 in
Width
20.5 in
Details
REACH free of SVHC
Yes
Mounting Preference
No Preference
Certifications & Standards
cUL Listed, CE, UL Listed
Product Line
NetShelter
Item
Aisle End Panel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.