
HYPERPOD FRAME - AISLE WIDTH BEAM X1 4FT
Mfr # FS-FM-2003-B
Zoro # G716470026
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Mounting Preference
No Preference
Depth
2.8 in
Product Line
NetShelter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-FM-2003-B
Zoro #
G716470026
UPC #
-
Country of Origin
China
Dimensions
Depth
2.8 in
Height
53.8 in
Width
3 in
Details
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Mounting Preference
No Preference
Item
Aisle Width Beam
Product Line
NetShelter
Environmentally Friendly
Yes
Certifications & Standards
cUL Listed, CE, UL Listed
REACH free of SVHC
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.