Zoro Homepage

HYPERPOD ROOF - 4FT AISLE DROP ROOF PANEL 300MM

  • Mfr # FS-RF-3007-U

  • Zoro # G116470473


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Environmentally Friendly
Yes
Mounting Preference
No Preference
Depth
41.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-RF-3007-U
Zoro #
G116470473
UPC #
-
Country of Origin
China

Dimensions

Depth
41.3 in
Height
0.6 in
Width
11.8 in

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Environmentally Friendly
Yes
Mounting Preference
No Preference
Certifications & Standards
cUL Listed, CE, UL Listed
Toxic Heavy Metal Free
Yes
Item
Roof Panel
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.