Zoro Homepage

HYPERPOD ROOF - 6FT AISLE SIMPLE ROOF PANEL W CUTOUT, 600MM

  • Mfr # FS-RF-2006-U

  • Zoro # G516470042


product price: $589.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
0.6 in
REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Mercury Free
Yes
Certifications & Standards
cUL Listed, CE, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-RF-2006-U
Zoro #
G516470042
UPC #
-
Country of Origin
China

Dimensions

Height
0.6 in
Depth
80.9 in
Width
23.6 in

Details

REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Item
Roof Panel
Mercury Free
Yes
Certifications & Standards
cUL Listed, CE, UL Listed
Mounting Preference
No Preference
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.