
HYPERPOD ROOF - ROOF FILLER PANEL SET, 6FT AISLE
Mfr # FS-RF-1002-B
Zoro # G716470057
product price: $319.99
/eaKey Features
Depth
94.2 in
Environmentally Friendly
Yes
Height
5.2 in
Certifications & Standards
cUL Listed, CE, UL Listed
Mounting Preference
No Preference
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-RF-1002-B
Zoro #
G716470057
UPC #
-
Country of Origin
China
Dimensions
Depth
94.2 in
Height
5.2 in
Width
2.4 in
Details
Environmentally Friendly
Yes
Item
Roof Panel
Certifications & Standards
cUL Listed, CE, UL Listed
Mounting Preference
No Preference
Toxic Heavy Metal Free
Yes
Mercury Free
Yes
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.