Zoro Homepage

InfraStruXure Central Basic

  • Mfr # AP9465

  • Zoro # G116440698


product price: $4,359.99
/ea
Free Shipping & Returns

Key Features

Mounting Preference
No Preference
Includes
Data Center Expert Basic Appliance, 1 node surveillance license key, 25-node license key, CD with software, Installation guide, Server appliance, User manual
Color
Black
Form Factor
Rack-mountable
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP9465
Zoro #
G116440698
UPC #
731304000000
Country of Origin
United States

Dimensions

Width
19 in
Rack Height
1U
Height
1.7 in

Details

Mounting Preference
No Preference
Includes
Data Center Expert Basic Appliance, 1 node surveillance license key, 25-node license key, CD with software, Installation guide, Server appliance, User manual
Color
Black
Item
Packet Capture/Analysis Device
Form Factor
Rack-mountable
Mounting Location
Front

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.