Zoro Homepage

INROW BRIDGE PARTITION DATA C

  • Mfr # ACAC10005

  • Zoro # G116151563


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Height
5.39 in
Depth
16.14 in
Cable Manager Type
Partition Data Cable
Width
16.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team