INROW BRIDGE PARTITION DATA C
Mfr # ACAC10010
Zoro # G016151731
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Depth
16.14 in
Height
5.39 in
Width
27.95 in
Cable Manager Type
Bridge
Compatible With
APC InfraStruXure InRow RP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACAC10010
Zoro #
G016151731
UPC #
731304242338
Country of Origin
Thailand
Dimensions
Depth
16.14 in
Height
5.39 in
Width
27.95 in
Details
Cable Manager Type
Bridge
Item
Cable Routing
Compatible With
APC InfraStruXure InRow RP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.