
INROW RD 600MM AIR COOLED 20
Mfr # ACRD600
Zoro # G912448980
product price: $35,929.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
Key Features
Width
23.6 in
Depth
42.1 in
Height
78.4 in
Input Voltage
240 V AC
Cooler Type
Air Cooler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACRD600
Zoro #
G912448980
UPC #
-
Country of Origin
Thailand
Dimensions
Width
23.6 in
Depth
42.1 in
Height
78.4 in
Compatible Rack Height
42U
Details
Item
Airflow Cooling System
Input Voltage
240 V AC
Cooler Type
Air Cooler
Package Contents
InRow RD, 600mm Air Cooled, 200-240V, 50/60Hz, Door Key, Installation Guide , Integrated Network Management, Network Management Card , Operations and Maintenance Manual, User Manual
Maximum Air Flow
4000 CFM
Application
IT
Mounting
Rack
Color
Black
Product Line
InRow RD
Form Factor
Rack-mountable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.