
INROW RD 600MM AIR COOLED 46
Mfr # ACRD601
Zoro # G912448928
product price: $33,827.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
Key Features
Width
23.6 in
Depth
42.1 in
Height
78.4 in
Compatible Rack Height
42U
Cooler Type
Air Cooler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACRD601
Zoro #
G912448928
UPC #
-
Country of Origin
Thailand
Dimensions
Width
23.6 in
Depth
42.1 in
Height
78.4 in
Compatible Rack Height
42U
Details
Item
Airflow Cooling System
Cooler Type
Air Cooler
Package Contents
InRow RD, 600mm Air Cooled, 460-480V, 60Hz, Door Key , Installation Guide, Integrated Network Management , Network Management Card, Operations and Maintenance Manual, User Manual
Application
IT
Color
Black
Mounting
Rack
Form Factor
Rack-mountable
Product Line
InRow RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.